Die-Cast Cabinet Knob in Polished Chrome 10-Pack

Part #PMP904810  |  Item #4871038  |  Manufacturer Part #MP9048-10

$18.14 per PACK

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Max drawer thickness 3/4", mounting screw included
  • Can be used with a Knob Backplate

Specifications

ADA Compliant: No

Application: Cabinets

Base Diameter: 1/2 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 9/16 in

Installation Type: Surface Mount

Material: Die Cast

Outside Diameter: 1-1/2 in

Package Quantity: 10

Product Type: Cabinet Knob

Width: 1-1/2 in