4 in. Zinc Die Cast Rubber Spring Door Stop in Brass
4 in. Zinc Die Cast Rubber Spring Door Stop in Brass
Frequently Purchased Together
Product Details
- Brass plated
- Zinc diecast construction
- Spring loaded design that keeps the holder in an up position when not in use
- Fasteners included
- 4 inch rise
- Commercial or residential use
- Door mount
- Rubber tip
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Door Stop Type:
- Spring Door Stop
- Length:
- 4 in
- Material:
- Die Cast Zinc, Rubber
- UL Listed:
- No