DESCRIPTION

  • With 3-1/4" hole mount

Primeline Products Door Latch & Pull Screen

P300417

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Material
Plastic, Steel

Starting at
$6.6
EACH
  • QUANTITY