DESCRIPTION

  • Adjustable steel housing with steel keeper
  • Heavy duty spring loaded double pole catch

Primeline Products Double Pole Roller Catch

PR7362

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Silver
Color Finish Category
Silver Tones
Height
1/2 in
Installation Type
Surface Mount
Length
9/16 in
Material
Plastic, Steel
Material Type
Nylon
Thickness
9/16 in
Width
1-1/4 in

Starting at
$0.99
EACH
  • QUANTITY