DESCRIPTION

  • Plastic

Primeline Products Drawer Track

PR7351

Length:

22-9/16 in

SPECIFICATIONS

ADA Compliant
No
Application
Cabinets
Color Finish
Tan
Color Finish Category
Neutrals
Height
2 in
Installation Type
Surface Mount
Length
22-9/16 in
Material
Plastic
Type
Plastic Drawer Slides

Starting at
$29.5
EACH
  • QUANTITY