DESCRIPTION

  • Flat 3/4" wheel
  • Offset 3/4" front

Primeline Products Front Flat Wheel Closet Door Roller

PN7275

Diameter:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Steel
Color Finish Category
Stainless Steel
Diameter
3/4 in
Height
2-1/2 in
Material
Steel
Package Quantity
2

Starting at
$2.29
per PACK
  • QUANTITY