DESCRIPTION

Primeline Products Long Die-Cast Crank Handle

P150989

Length:

3-1/2 in

SPECIFICATIONS

Color Finish
Aluminum
Diameter
11/32 in
Length
3-1/2 in
Material
Die Cast

Starting at
$9.2
per PACK
  • QUANTITY