DESCRIPTION

  • Features 7/8" nylon roller
  • Front Mount
  • Offset 1/4"

Primeline Products Nylon and Steel Front Door Roller

P409177

Diameter:

7/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Diameter
7/8 in
Height
2-1/2 in
Material
Plastic, Steel
Material Type
Nylon
Package Quantity
2
Width
1-3/8 in

Starting at
$2.49
per PACK
  • QUANTITY