DESCRIPTION

  • Nylon roller
  • Outside diameter of 1"
  • V-spring tension

Primeline Products Nylon Sliding Screen Door Roller with Tension Spring

P300908

Length:

1-3/4 in

SPECIFICATIONS

ADA Compliant
No
Length
1-3/4 in
Material
Plastic, Steel
Material Type
Nylon

Starting at
$3.23
per PACK
  • QUANTITY