DESCRIPTION

  • Adjustable Steel Housing Assembly
  • Features a 1-1/2" steel ball bearing roller

Primeline Products Roller Assembly for Sliding Glass Door

P254804

Size:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Gold
Color Finish Category
Gold Tones
Height
1-3/8 in
Installation Type
Surface Mount
Length
2-5/8 in
Material
Steel
Size
1-1/2 in
Type
Sliding Glass Door Roller
Width
3/4 in

Starting at
$4.79
EACH
  • QUANTITY