DESCRIPTION

  • Ball bearing measures 1-1/4" O.D.

Primeline Products Roller for Steel Glass Door

P254970

Size:

1-1/4 in

SPECIFICATIONS

Length
1-1/4 in
Material
Steel
Size
1-1/4 in
Width
11/16 in

Starting at
$7.49
EACH
  • QUANTITY