1-3/8 in. Cast Brass Floor Mounted Door Stop in Satin Nickel
1-3/8 in. Cast Brass Floor Mounted Door Stop in Satin Nickel
Frequently Purchased Together
Product Details
- Die cast body with steel screw insert
- Color finish: White
- Double Allen screw head provides tamper resistant locking
- Double hex security screw with 2 locks
Documents
Specifications
- ANSI:
- ANSI A156.16
- Application:
- Door
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Stop Type:
- Floor Mounted Door Stop
- Length:
- 1-3/8 in
- Material:
- Cast Brass
- Size:
- 5/32 in