DESCRIPTION

  • Features a 1" nylon roller
  • Nylon roller
  • Steel ball bearing

Primeline Products Screen Roller and Corner Assembly

P300976

Length:

3-3/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Diameter
1 in
Height
3-3/8 in
Length
3-3/8 in
Material
Aluminum, Plastic
Material Type
Nylon
Package Quantity
2
Width
1-1/8 in

Starting at
$10.47
per PACK
  • QUANTITY