DESCRIPTION

  • Black Vinyl
  • Universal Design
  • Width: 1"

Primeline Products Screen Swivel Latch in Mill

PL5738

Length:

1-1/4 in

SPECIFICATIONS

Application
Residential
Color Finish
Mill
Length
1-1/4 in
Material
Aluminum

Starting at
$2.09
per PACK
  • QUANTITY