DESCRIPTION

  • Screen turn buttons

Primeline Products Screen Turn Button with Screw

PL5617

Length:

9/16 in

SPECIFICATIONS

Color Finish
White
Length
9/16 in
Material
Plastic

Starting at
$1.59
per PACK
  • QUANTITY