DESCRIPTION

  • Concealed with a 1/2" overlay

Primeline Products Self-Closing Hinge

PR7372

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Cabinets
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3/8 in
Installation Type
Surface Mount
Length
1-1/2 in
Material
Steel
Package Quantity
2
Type
Concealed Cabinet Hinge
Width
1-1/4 in

Starting at
$7.69
per PACK
  • QUANTITY