DESCRIPTION

  • For 1/2" shelf

Primeline Products Shelf Support Peg in White

PU11214

Width:

1/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Cabinets
Color Finish
White
Color Finish Category
Whites
Width
1/4 in

Starting at
$2.29
per PACK
  • QUANTITY