DESCRIPTION

  • Bronze finish
  • For casemate windows
  • Hardened steel worm gear and arm
  • Provides arm movement for a 90° window

Primeline Products Single Arm Operator with Crank Left Hand in Bronze

PTH23014

Length:

9-1/2 in

SPECIFICATIONS

Color Finish
Bronze
Installation Type
Left Hand
Length
9-1/2 in

Starting at
$41.29
EACH
  • QUANTITY