DESCRIPTION

  • Easy to install
  • Features 5/8" roller
  • Fits acorn brand sliding windows
  • Flat wheel

Primeline Products Solid Window Roller Assembly

P150715

Length:

1-7/16 in

SPECIFICATIONS

Height
1/2 in
Length
1-7/16 in
Material
Steel
Width
13/16 in

Starting at
$7.6
per PACK
  • QUANTITY