DESCRIPTION

  • Spindle: 3/8"
  • Square type

Primeline Products Square Type Left Hand Casement Operator

P15014

Length:

SPECIFICATIONS

Color Finish
Aluminum
Diameter
3/8 in
Installation Type
Left Hand
Length
8 in
Material
Aluminum, Steel

Starting at
$19.97
EACH
  • QUANTITY