• Cart

DESCRIPTION

  • Aluminum finish
  • Diecast construction
  • Steel arm
  • Worm gear driving mechanism

Primeline Products Square Type Right Hand Casement Operator

P1501

Length:

8 in

SPECIFICATIONS

ADA Compliant
No
Application
Windows
Color Finish
Aluminum
Color Finish Category
Greys
Diameter
3/8 in
Installation Type
Right Hand
Length
8 in
Material
Aluminum, Steel

Starting at
$21.6
EACH
  • QUANTITY