1-7/16 x 2-1/4 x 1-5/8 in. Steel Latch Strike in Brass Plated (Pack of 5)
1-7/16 x 2-1/4 x 1-5/8 in. Steel Latch Strike in Brass Plated (Pack of 5)
Frequently Purchased Together
Product Details
- Adjustable tab
- Replaces most residential interior and exterior strikes
- Jamb strike
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass Plated
- Door Hardware Type:
- Latch Strike
- Length:
- 2-1/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 5
- Size:
- 1-7/16 in x 2-1/4 in x 1-5/8 in
- Width:
- 1-7/16 in