DESCRIPTION

  • Adjustable steel pivot
  • Plastic base measures 3/8"

Primeline Products Steel Adjustable Closet Door Bottom Pivot

P4099204

Diameter:

3/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Base Diameter
3/16 in
Diameter
3/8 in
Material
Plastic, Steel
Material Type
Nylon
Package Quantity
4

Starting at
$2.49
per PACK
  • QUANTITY