DESCRIPTION

  • Reversible
  • With 4 hooks
  • With 6-5/8" mounting holes

Primeline Products Steel Sliding Door Flush Latch

PC1215

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage
Length
6-5/8 in
Material
Steel

Starting at
$18.97
EACH
  • QUANTITY