DESCRIPTION

  • Blue bushing
  • For 5/8" tilt window
  • Glass filled Nylon material
  • Tilt window design

Primeline Products Tilt Window Spiral Balance Pivot Lock Shoe

P150281

Length:

1-13/16 in

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
White
Color Finish Category
Whites
Depth
1-19/32 in
Diameter
1-13/16 in
Height
17/32 in
Installation Type
Surface Mount
Length
1-13/16 in
Material
Plastic
Width
1-9/32 in

Starting at
$5.29
per PACK
  • QUANTITY