DESCRIPTION

  • Aids in the removal of window screen from window frame
  • Fits universally into most screen spline channels

Primeline Products Vinyl Screen Lift Tab in Black

PL5687

Length:

1-1/8 in

SPECIFICATIONS

Color Finish
Black
Length
1-1/8 in
Material
Plastic
Material Type
Vinyl
Width
1 in

Starting at
$2.99
per PACK
  • QUANTITY