DESCRIPTION

  • Serrated

Primeline Products Vinyl Spline in Black

PP7564

Length:

500 ft

SPECIFICATIONS

Application
Residential
Color Finish
Black
Color Finish Category
Blacks
Diameter
7/50 in
Length
500 ft
Material
Plastic
Material Type
Vinyl

Starting at
$34.63
per ROLL
  • QUANTITY