DESCRIPTION

  • Black Plastic
  • Secondary twist lock prevents accidental opening
  • Spring loaded latch
  • Used by several window manufacturers

Primeline Products Vinyl Window Tilt Latch in Black

P153231

Length:

3-1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Black
Color Finish Category
Blacks
Depth
1-1/4 in
Length
3-1/2 in
Material
Plastic
Material Type
Vinyl
Package Quantity
2
Width
3 in

Starting at
$5.49
per PACK
  • QUANTITY