DESCRIPTION

  • 1" wide, 1-1/8" tall fins, 4-3/16" mounting hole centers
  • For 1-3/8" thick doors
  • For doors measuring 1-3/8" thick

Primeline Products Wardrobe Door Flare Guide with Screw

P409190

Length:

4-3/16 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
White
Color Finish Category
Whites
Length
4-3/16 in
Material
Plastic
Material Type
Nylon
Package Quantity
4
Width
1 in

Starting at
$3.39
per PACK
  • QUANTITY