DESCRIPTION

  • Adjustable
  • For doors measuring 3/4" to 1-3/8" thick

Primeline Products Wardrobe Door Guide with Screw

P409193

Length:

2-7/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
White
Color Finish Category
Whites
Height
2-7/8 in
Length
2-7/8 in
Material
Plastic
Material Type
Nylon
Package Quantity
4

Starting at
$3.09
per PACK
  • QUANTITY