DESCRIPTION

  • Adjustable
  • For 3/4" to 1-3/8" doors

Primeline Products Wardrobe Door Guide with Screw

P409197

Length:

4-5/8 in

SPECIFICATIONS

Color Finish
White
Length
4-5/8 in
Material
Plastic, Steel
Material Type
Nylon
Width
1-1/2 in

Starting at
$3.79
per PACK
  • QUANTITY