DESCRIPTION

  • Feature 2-1/2" convex and a 2" concave nylon rollers
  • Professional grade

Primeline Products Wheel Screen Tool

P202146

Material:

Fiberglass

SPECIFICATIONS

Material
Fiberglass
Size
2-1/2 in x 2 in

Starting at
$22.89
EACH
  • QUANTITY