DESCRIPTION

  • 2" length
  • Used with 3/8" Spiral balances
  • Zinc Diecast

Primeline Products Zinc Spiral Pivot Bar

P150852

Width:

3/8 in

SPECIFICATIONS

Application
Residential
Height
1 in
Material
Zinc
Width
3/8 in

Starting at
$1.59
per PACK
  • QUANTITY