51-7/10 x 6 in. Long Handle Mixing Paddle

Part #R6777MD4  |  Item #7565226

Call for Pricing per POUND

Width:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Red

Height: 1-2/5 in

Length: 51-7/10 in

Material: Plastic

Tool Type: Paddle

Weight: 3.63

Width: 6 in