20 x 100 ft. 4 Mil Poly Sheeting in Clear
20 x 100 ft. 4 Mil Poly Sheeting in Clear
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides a barrier against vapor and airborne particles
- Moderate protection for interior or exterior jobs
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Sheeting
- Thickness:
- 4 mil
- Width:
- 20 ft