Primesource Building Products
20 x 100 ft. 6 Mil Poly Sheeting in Clear
Part #P620100C | Item #3468938 | Manufacturer Part #620100C
Thickness:
Product Details
- Use for dust or sawdust abatement
- Moderate protection for interior or exterior jobs
- Provides a barrier against vapor and airborne particle
Specifications
Color Finish: Clear
Color Finish Category: Clear
Green Seal Certified: No
Length: 100 ft
Material: Plastic
Material Type: Poly
Product Type: Sheeting
Thickness: 6 mil
Width: 20 ft