Pro Builder 206 California Energy Commission Registered ABTE 52 FAN MTR 5 BLD W/LGHT

Part #CC206AG  |  Item #4824584  |  Manufacturer Part #C206AG

Type:

CC206AG
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Amber Frost Light Kit (3-60 Watt Candelabra Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)

Specifications

AMP: 0.53

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 4607

Collection: Pro Builder 206

Color Finish: Aged Bronze Textured

Color Finish Category: Bronze Tones

Diameter: 11-21/50 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Amber Frost

Height: 18-29/50 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: A15

Lighting Direction: Down Lighting

Lighting Style: [Builder, Commodity]

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 3

Power Source: Electric

Type: CC206AG

UL Listed: Yes

Volts: 120V

Watts: 60