Pro-Flush™ BLOWGUN WITH RUBBER TIP FOR P

Part #DIVPFIGUN  |  Item #4392890  |  Manufacturer Part #PF-IGUN

Size:

7-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pro-Flush accessories include replacement parts and special fittings to maintain your Pro-Flush flushing system.
  • Engineered with a non-boiling flashpoint that heats no higher than 106°F (46°C) and compatible with all refrigerants and compressor oils.
  • The specially designed formula is non-toxic, residue free and meets EPA's Significant New Alternatives Program (SNAP) standards.
  • The boiling point is low enough that after cleaning the refrigerant line, most material boils off at atmospheric pressure, leaving no residue.
  • Suitable for use in ambient temperatures below 60F.
  • Injector includes a pressure relief valve that opens at 200psi, preventing dangerous over pressurization of the injector.
  • The kit makes servicing quick, easy, and safe, as well as assuring you get to the job site with all necessary hardware in hand for 1-stop servicing.

Specifications

Brand Model Compatibility: HVAC Flushing Solvent

Collection: Pro-Flush™

Color: Silver

Height: 3/4 in

Material: [Stainless Steel, Rubber]

NSF Certified: No

Origin: Domestic

Size: 7-1/2 in

Temperature Rating: 106

Weight: 0.4

Width: 6-1/2 in