DESCRIPTION

  • Aluminum core is detected through means of inductive locating
  • Detectable tape works 24 hours a day and year round, even if tape is not inductively located during excavation, the tape provides a "stop-sign" effect that is highly visible
  • Line is located and marked after inductive locating is performed
  • Pro-Line’s Detectable Marking Tape is used for detecting, locating, identifying, and protecting buried utility lines for gas, water, sewer, telecommunication, and electrical markets
  • The depth at which detectable tape is buried, is determined by the width of the tape used
  • The width of tape used, is determined by the size of, and depth at which the underground utility line is buried
  • Utility type is identified by both the APWA color-code and utility legend printed on the marking tape

Pro-Pak Industries 1000 ft. Detectable Tape in Green

PDTFM

Width:

SPECIFICATIONS

Color Finish
Green
Length
1000 ft
Material
Plastic
Material Type
Polyethylene
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY