1000 ft. Solid Wire in Blue
1000 ft. Solid Wire in Blue
Package Quantity Info:
EA: 1 RL: 2500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 12 ga
- Length:
- 1000 ft