12 ga 30 mil Solid Tracer Wire in Blue
12 ga 30 mil Solid Tracer Wire in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-910, ASTM B-190M, ASTM D-1248
- Application:
- Gas, Water, Sewer, Telecom
- Cable or Wire Type:
- Tracer Wire
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Cast Carbon Steel, Plastic
- Material Type:
- HDPE
- Melting Temperature:
- 500 F
- Thickness:
- 30 mil
- UL Listed:
- No
- Volts:
- 30V
- Wire Gauge (AWG):
- 12 ga