12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Blue
12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Blue
Package Quantity Info:
FT: 1 RL: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cable or Wire Type:
- Tracer Wire
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Copper, Plastic, Carbon Steel
- Wire Gauge (AWG):
- 12 ga