12 ga 500 ft. Purple Tracer Wire
12 ga 500 ft. Purple Tracer Wire
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Impact, crush, and abrasion resistant
- RoHS compliant, direct burial rated, 600 volts
- Moisture, chemical, and oil resistant
- Made in USA
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
- Application:
- Gas, Electrical, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Copper with PE Jacket
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 17/100 in
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- HDPE
- Thickness:
- 45 mil
- UL Listed:
- No
- Volts:
- 600V
- Wall Thickness:
- 0.045 in
- Weight:
- 27 lb
- Wire Gauge (AWG):
- 12 ga