12 ga Copper Wire

Part #TW12SLD45BL2500  |  Item #4703491  |  Manufacturer Part #741040247

Call for Pricing

Wire Gauge:

12 ga

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Moisture, chemical, and oil resistant
  • Impact, crush, and abrasion resistant
  • RoHS compliant, direct burial rated, 600 volts
  • Made in USA

Documents

Specifications

ASTM Specifications: ASTM B-170, ASTM B-3, ASTM D-1238, ASTM D-1248

Cable or Wire Type: Tracer Wire

Color Finish: Blue

Color Finish Category: Blues

Length: 2500 ft

Material: Copper

Material Type: HDPE

Thickness: 45 mil

Weight: 27

Wire Gauge: 12 ga