Wax Ring with Horn for 3 or 4 in. Waste Lines

You last purchased this on
 
Fluidmaster

Pro Series Wax Ring with Horn for 3 or 4 in. Waste Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Pro Series Wax Ring with Horn for 3 or 4 in. Waste Lines

  • Fast #
  • Part #FPRO80F
  • Item #4839872
  • Manufacturer Part #PRO80F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ample inside diameter for high flow capacity
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Braided stainless steel lengths range from 9" to 48"
  • Male threads are for connection to copper tubing only
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Brand Model Compatibility:
Fits 3 in. and 4 in. Waste Lines
Collection:
Pro Series
Color:
Tan
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Depth:
2 in
Extra Wax:
Yes
Flush Type:
Manual
Hardware Included:
No
Height:
6 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6 in
Material:
Wax
Origin:
Global
Size:
3 in - 4 in
WaterSense Labeled:
No
Width:
6 in
With Horn:
No