3.25 qt Vacuum Filter Bag for ProCare and ProForce ProTeam (Pack of 10)

Part #P103483  |  Item #7180496  |  Manufacturer Part #103483

$16.77 per PACK

Capacity:

3.25 qt
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • These are closed collared upright vacuum filter bag and is non-reusable, ensuring dust and particles stay inside the bag.
  • ProTeam’s Four Level Filtration system provides advanced protection against there introduction of pollutants back into an environment.
  • ProTeam’s Intercept Micro Filters have 21% more filtration area than non-pleated filters.
  • Fully laminated inner liner eliminates shredding.
  • Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria.
  • Fits - ProForce

Specifications

Capacity: 3.25 qt

ETL Listed: No

Green Seal Certified: No

Height: 13 in

Length: 3 in

Package Quantity: Pack of 10

Size: 13 in x 7 in x 3 in

UL Listed: No

Weight: 0.81

Width: 7 in