Charger for GoFree® Flex Pro 107507 Cordless Backpack Vacuum
Charger for GoFree® Flex Pro 107507 Cordless Backpack Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1 36V battery charger for battery #107513
- Approximate full battery charge time depends on which battery you are charging 6Ah approx. 1.5 hours or 12Ah approx. 3 hours.
- Cordless Convenience - Move freely without the restriction of a cord and eliminate cord management tasks.
- Fits: GoFree Flex Pro II
- Fast Charge - Battery reaches full charge in 3 hours so you can get up and GoFree.
- Easy to Read Charge Status - Lit display allows user to easily see charge levels.
Documents
Specifications
- Brand Model Compatibility:
- GoFree® Flex Pro 107507 Cordless Backpack Vacuum
- CSA Certified:
- CSA C22.2 No. 243
- Color Finish Name:
- Black
- Depth:
- 9-5/16 in
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Product Type:
- Charger
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 2.25 lb
- Width:
- 7-3/4 in