Cloth Bag for 10 qt. Backpack Vacuum
Cloth Bag for 10 qt. Backpack Vacuum
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wash & Reuse - ProTeam's Micro Cloth Filters are hand and machine washable - air dry only
- Vacuum Seal - Top gasket provides a secure vacuum seal
- Capture & Contain - Improves Indoor Air Quality by capturing airborne particles
- Fits: LineVacer HEPA, LineVacer ULPA, MegaVac, Super CoachVac
- Includes - 1 Micro Cloth Filter
Specifications
- Brand Model Compatibility:
- 10 qt Backpack Vacuum
- Capacity:
- 10 qt
- Color Finish Name:
- Grey
- Depth:
- 13-1/2 in
- ETL Listed:
- No
- Height:
- 8 in
- Length:
- 13-1/2 in
- Material:
- Cloth
- Product Type:
- Vacuum Cleaner
- UL Listed:
- No
- Weight:
- 0.255 lb
- Width:
- 8 in