78 cfm Cordless Backpack Vacuum
This product has been replaced by
Manufacturer Part #107644
GoFree Flex 78 cfm Cordless Backpack Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with: telescoping wand, 14" Xover multi-surface floor tool #107016, 17" crevice tool #100108, 3" dust brush #100110, 5" upholstery tool #1001115
- Working without restrictions means going wherever you need to go to get the job done.
- The 6 Qt. GoFree Flex Pro offers the utmost quality you expect from a battery-powered backpack vacuum while boasting the below features.
- Lithium Ion battery and control circuit for state-of-the-art performance.
- Offers approximately 75 minutes of runtime for greater efficiency.
- Battery reaches full charge in approx. 2.5-3 hours so you can get up and GoFree.
- Set yourself free from the restriction of a cord and eliminate cord management tasks.
- 30% increase in backpack productivity.
Specifications
- AMP:
- 10
- Battery Type:
- Lithium-ion
- CFM:
- 78 ft3/min
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 6 qt;6.6 L
- Collection:
- GoFree Flex
- Color Finish Name:
- Grey
- Decibel Rating (dB):
- 63.7 dB
- ETL Listed:
- No
- Height:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- UL Listed:
- Yes
- Volts:
- 36V
- Watts:
- 360 W
- Weight:
- 18 lb
- Width:
- 10-1/8 in