HEPA Dome Filter for TailVac and Super Coach Pro Backpack Vacuum Cleaners

Part #P106526  |  Item #7270663  |  Manufacturer Part #106526

$12.22 EACH

Brand Model Compatibility:

TailVac and Super Coach Pro Backpack Vacuum Cleaners
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ProTeam dome filter is easy to remove and replace
  • Fits - All Backpacks except TailVac, Super Coach Pro, GoFree Flex Pro and ProVac FS 6
  • To safeguard the Indoor Air Quality of your facilities and to optimize the performance of your vacuum cleaner, only use genuine ProTeam filters.
  • Dome Filter Actual vacuum efficiency performance varies depending on which unit, please see reference chart.

Specifications

Brand Model Compatibility: TailVac and Super Coach Pro Backpack Vacuum Cleaners

ETL Listed: No

Height: 7-1/2 in

Length: 9-1/8 in

Product Type: Filter

UL Listed: No

Weight: 0.38

Width: 2-1/2 in